Menu Search
BRADY #65387

Circuit Breaker Lockout Single-Handle 120/277V Dual-Cavities, Snap-On

SKU # 75447365387
Type: Circuit Breaker Lockout
For Use With: Circuit Breakers
Shackle Diameter: 0.28 in.
Breaker Type: Single-Handle 120/277V
Installation: Dual-Cavities, Snap-On

Circuit Breaker: Lockout Type - Circuit Breaker Lockout; Breaker Type - Single-Handle 120/277V; Installation - Dual-Cavities, Snap-On; Shackle Dia. Max. - in - 0.28 in; Additional Information - Designed for 120V Breakers that have Holes in the Switch Tongue. Pkg: 1

Additional Info: Designed for 120V Breakers that have Holes in the Switch Tongue. Pkg: 1