Menu Search
BRADY #65560

Gate Valve Lockout Red Plastic

SKU # 75447365560
Type: Gate Valve Lockout
Material: Plastic
Color: Red
For Use With: Gate-Ball Valves
Valve Handle Size: 1.00-2.50" Diameter
Padlock Shackle Size: 3/8 in. Dia Max, 3/4 in. Clearance Min