Menu Search
IDEAL #44-809

Circuit Breaker Lockout Single-Handle 120/277V Thumbscrew, Clamp-on

SKU # 78325044809
Type: Circuit Breaker Lockout
For Use With: Circuit Breakers
Shackle Diameter: 0.28 in.
Breaker Type: Single-Handle 120/277V
Installation: Thumbscrew, Clamp-on

Circuit Breaker Lockouts: Lockout Type - Circuit Breaker Lockout; Breaker Type - Single-Handle 120/277V; Installation - Thumbscrew, Clamp-on; Shackle Dia. Max. - in - 0.28 in; Additional Information - Pkg: 3

Additional Info: Pkg: 3