Menu Search
PANDUIT #PSL-BV2

Ball Valve Lockout, 1-1/4 - 3 in., Polypropylene, Red

SKU # 07498334224
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ball Valve Lockout
Material: Polypropylene
Color: Red
For Use With: Gate-Ball Valves
Valve Size: 1-1/4 - 3 in.
Valve Handle Size: 10 in. L x 1 in. W
Padlock Shackle Size: 1 in. Dia Max, 0.3 in. Clearance Min

PAN PSL-BV2 LRG-BALL-VALVE-LOCKOUT