Menu Search
PANDUIT #PSL-BV1

Ball Valve Lockout, 3/8 - 1-1/4in., Polypropylene, Red

SKU # 07498334223
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ball Valve Lockout
Material: Polypropylene
Color: Red
For Use With: Gate-Ball Valves
Valve Size: 3/8 - 1-1/4in.
Valve Handle Size: 7-1/2 in. L x 1 in. W
Padlock Shackle Size: 1 in. Dia Max, 0.3 in. Clearance Min

PAN PSL-BV1 SML-BALL-VALVE-LOCKOUT