Menu Search
PANDUIT #PSL-CBNT

Circuit Breaker Lockout Single or Multi-Handle w/Tie Bar Thumbscrew, Clamp-on

SKU # 07498342118 Manufacturer Series: No Tool
Type: Circuit Breaker Lockout
For Use With: Circuit Breakers
Breaker Type: Single or Multi-Handle w/Tie Bar
Installation: Thumbscrew, Clamp-on

Circuit Breaker: Lockout Type - Circuit Breaker Lockout; Breaker Type - Single or Multi-Handle w/Tie Bar; Installation - Thumbscrew, Clamp-on; Additional Information - Fits breaker handles .30" .60" 7.62mm x 15.24mm tall and .25" .44" 6.35mm x 11.18mm thick; Manufacturer Series - No Tool

Additional Info: Fits breaker handles .30" .60" (7.62mm x 15.24mm) tall and .25" .44" (6.35mm x 11.18mm) thick