You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, April 4th between 7:30 AM to 10:30 AM EST. Intermittent outages may occur.

Menu Search
PANDUIT #PSL-CL480

Single Plug Lockout Nylon 240/480V Plug

SKU # 07498324151
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Single Plug
Material: Nylon
Size: 3-1/4 x 3-1/4 x 6-1/2 in.
For Use With: Electrical Plugs
Shackle Diameter: 3/8 in.
Plug Size: 240/480V

Electrical Plug Lockouts: Lockout Type - Single Plug; Plug Size - 240/480V; Shackle Dia. Max. - in - 3/8; Size - 3-1/4" x 3-1/4" x 6-1/2"; Material - Nylon