(0)

KLEIN TOOLS #D203-6

Side Cutting 6-5/8 inch

SKU: 09264471016
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Side Cutting
Application: General Use
Length: 6-5/8 in.
Handles: Plastic Dipped
Nose Type: Long
Description
Long Nose Pliers-Cutters: Type - Side Cutting; Application - General Use; Length - in - 6-5/8; Handles - Plastic Dipped; Nose Type - Long