(0)

SOUTHWIRE CO #LNP7

Long Nose Plier, 7.13 in. L, Comfort Grip Handles

SKU: 03288691953
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Long Nose Plier
Length: 7.13 in.
Handles: Comfort Grip
Nose Type: Long
Description
Long Nose Pliers-Cutters: Type - Long Nose Plier; Length - in - 7.13; Handles - Comfort Grip; Nose Type - Long; Additional Information - Handle Color: Blue/Black, Dimension: 2.25 in. W x 0.75 in. D
Additional Info: Handle Color: Blue/Black, Dimension: 2.25 in. W x 0.75 in. D