The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
SOUTHWIRE #LNP8SD

Plier, Long Nose; Dipped Grip Handles; 8.38 in. Long

SKU # 03288691948
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Long Nose Plier
Length: 8.38 in.
Handles: Dipped Grip
Nose Type: Long

Additional Info: Dimension: 2.13 in. W x 0.63 in. D