Menu Search
HAMMOND MANUFACTURING #SDV180-1

Enclosure Air Vent Polycarbonate SDV Series

SKU # 62398002718 Manufacturer Series: SDV
RoHS Compliant
Kit Type: Enclosure Air Vent
Height: 1.18 in.
Width: 0.98 in.
Material: Polycarbonate
Finish: Gray

Additional Info: Small Rainproof Ventilator