Menu Search
HAMMOND MANUFACTURING #PFA60000BK

Exhaust Filter, 13 in. W x 13 in. H, Plastic, Black

SKU # 62398001577 Manufacturer Series: PFA
RoHS Compliant
Kit Type: Exhaust Filter
Height: 13 in.
Width: 13 in.
Material: Plastic
Finish: Black

Additional Info: NEMA 12