Menu Search
HAMMOND MANUFACTURING #PFA10000LG

Exhaust Filter, 4 in. W x 4 in. H, Plastic, Light Gray

SKU # 62398001654 Manufacturer Series: PFA
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Exhaust Filter
Height: 4 in.
Width: 4 in.
Material: Plastic
Finish: Light Gray

Additional Info: NEMA 12, IP55 (EN 60 529)