Menu Search
HAMMOND MANUFACTURING #PFA20000LG

Exhaust Filter, 6 in. H, Plastic, RAL 7035 Light Gray

SKU # 62398002263 Manufacturer Series: PFAG4
RoHS Compliant
Kit Type: Exhaust Filter
Height: 6 in.
Material: Plastic
Finish: RAL 7035 Light Gray

Filter; Exhaust; 6 in. Height; Plastic; RAL 7035 Light Gray

  • Maintains a UL tested NEMA
  • Type 12 seal against enclosure
  • Patented click and fit design
  • Provides a hardware free installation
  • Flammability rating: UL 94 VO
  • Standards: UL 508A file no. E175229\, CSA file no. 246217