Menu Search
HAMMOND MANUFACTURING #PFA30000LG

Exhaust Filter, 7.95 in. W x 7.95 in. H, Plastic, Black

SKU # 62398001572 Manufacturer Series: PF
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Enclosure Exhaust Grille and Filter
Height: 7.95 in.
Width: 7.95 in.
Material: Thermoplastic
Finish: Black

Additional Info: Filter Material: Self-Extinguishing Synthetic Fibers