Menu Search
HAMMOND MANUFACTURING #PFA60000LG

Exhaust Filter Plastic PFAG4 Series

SKU # 62398001576 Manufacturer Series: PFAG4
Kit Type: Exhaust Filter
Height: 13 in.
Width: 13 in.
Material: Plastic
Finish: Light Gray

Additional Info: Click to Fit