Menu Search
HAMMOND MANUFACTURING #XFG6

Exhaust Grill and Filter, 8.88 in. W x 7.63 in. H, Stainless Steel

SKU # 62398082153 Manufacturer Series: XFG
RoHS Compliant
Kit Type: Exhaust Grill and Filter
Height: 7.63 in.
Width: 8.88 in.
Material: Stainless Steel