Menu Search
HAMMOND MANUFACTURING #XPFA254CG

Filter Fan Grill, 12 in. W x 12 in. H, ABS Plastic, Gray/Beige

SKU # 62398002705
RoHS Compliant
Kit Type: Filter Fan Grill
Height: 12 in.
Width: 12 in.
Material: ABS Plastic
Finish: Gray/Beige

Louver-Filter Kits: Kit Type - Filter Fan Grill; Height - in - 12.00 ; Width - in - 12.00; Material - ABS Plastic; Finish - Gray/Beige; Additional Information - 0.94 in. Depth; Manufacturer Series - XPFA