Menu Search
HAMMOND MANUFACTURING #XPFA254LG

Filter Fan Grill, 12 in. W x 12 in. H, ABS Plastic, Light Gray

SKU # 62398002706
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Filter Fan Grill
Height: 12 in.
Width: 12 in.
Material: ABS Plastic
Finish: Light Gray

Louver-Filter Kits: Kit Type - Filter Fan Grill; Height - in - 12.00 ; Width - in - 12.00; Material - ABS Plastic; Finish - Light Gray; Additional Information - 0.94 in. Depth; Manufacturer Series - XPFA