Menu Search
HAMMOND MANUFACTURING #XPFA80LG

Filter Fan Grill, 4.14 in. W x 4.14 in. H, ABS Plastic, Light Gray

SKU # 62398005729
RoHS Compliant
Kit Type: Filter Fan Grill
Height: 4.14 in.
Width: 4.14 in.
Material: ABS Plastic
Finish: Light Gray

Louver-Filter Kits: Kit Type - Filter Fan Grill; Height - in - 4.14 ; Width - in - 4.14; Material - ABS Plastic; Finish - Light Gray; Additional Information - 0.63 in. Depth; Manufacturer Series - XPFA