Menu Search
HAMMOND MANUFACTURING #XPFA120CG

Filter Fan Grill, 5.91 in. W x 5.91 in. H, ABS Plastic, Gray/Beige

SKU # 62398075918 Manufacturer Series: XPFA
RoHS Compliant
Kit Type: Filter Fan Grill
Height: 5.91 in.
Width: 5.91 in.
Material: ABS Plastic
Finish: Gray/Beige

Additional Info: 0.94 in. Depth