Menu Search
HAMMOND MANUFACTURING #1481L3R56GY

Louvered Vent Kit, 6.30 in. W x 5.30 in. H, Steel, 14 Gauge, Gray Powder Coat

SKU # 62398048114 Manufacturer Series: 1481L3R
RoHS Compliant
Kit Type: Louvered Vent Kit
Height: 5.3 in.
Width: 6.3 in.
Material: Steel, 14 Gauge
Finish: Gray Powder Coated

Louver-Filter Kits: Kit Type - Louvered Vent Kit; Height - in - 5.30; Width - in - 6.30; Material - Steel, 14 Gauge; Finish - Gray Powder Coat; Additional Information - ANSI 61, Louver Length: 4.00 in., Number of Louvers: 3; Manufacturer Series - 1481L3R

Additional Info: ANSI 61, Louver Length: 4.00 in., Number of Louvers: 3