Menu Search
HAMMOND MANUFACTURING #1481L3R68GY

Louvered Vent Kit, 8.30 in. W x 6.40 in. H, Gray Polyester Powder

SKU # 62398048118 Manufacturer Series: 1481L3R
RoHS Compliant
Kit Type: Enclosure Louvre Plate
Height: 6.4 in.
Width: 8.3 in.
Finish: Gray

Louver-Filter Kits: Kit Type - Enclosure Louvre Plate; Height - in - 6.40; Width - in - 8.30; Finish - Gray; Manufacturer Series - 1481L3R