Menu Search
HAMMOND MANUFACTURING #SDV280-1

Rainproof Ventilator, 1.99 in. W x 1.61 in. H, Polycarbonate, Gray Polyester Powder

SKU # 62398002719 Manufacturer Series: SDV
RoHS Compliant
Kit Type: Enclosure Air Vent
Height: 1.61 in.
Width: 1.99 in.
Material: Polycarbonate
Finish: Gray

Additional Info: Large Rainproof Ventilator