Menu Search
HAMMOND MANUFACTURING #XFF6

Replacement Filter, 6.00 in. W x 6.00 in. H, Aluminum, Adhesive Coating

SKU # 62398019083 Manufacturer Series: XF
RoHS Compliant
Kit Type: Replacement Filter
Height: 6 in.
Width: 6 in.
Material: Aluminum
Finish: Adhesive Baffle Coated