Menu Search
NVENT HOFFMAN #SG0900404

Enclosure Exhaust Grille ABS Composite SF Series

SKU # 78351019982 Manufacturer Series: SF
Kit Type: Enclosure Exhaust Grille
Height: 8.03 in.
Width: 8.03 in.
Material: ABS Composite
Finish: Gray

Louver-Filter Kits: Kit Type - Enclosure Exhaust Grille; Height - in - 8.03; Width - in - 8.03; Material - ABS Composite; Finish - Gray; Additional Information - Application: SF09 - 75 cfm Filter Fans; Manufacturer Series - SF

Additional Info: Application: SF09 - 75 cfm Filter Fans