Menu Search
NVENT HOFFMAN #TEP10

Enclosure Exhaust Grille and Filter ABS Composite TFP, TEP Series

SKU # 78351012776 Manufacturer Series: TFP, TEP
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Enclosure Exhaust Grille and Filter
Height: 12-99 in.
Width: 11.81 in.
Material: ABS Composite
Finish: Black

Louver-Filter Kits: Kit Type - Enclosure Exhaust Grille and Filter; Height - in - 12-99; Width - in - 11.81; Material - ABS Composite; Finish - Black; Additional Information - Rating: UL 508 Type 1; Manufacturer Series - TFP, TEP

Additional Info: Rating: UL 508 Type 1