Menu Search
NVENT HOFFMAN #AFLT34

Enclosure Louvre Plate Filter Aluminum A-VK Series

SKU # 78351034800 Manufacturer Series: A-VK
Kit Type: Enclosure Louvre Plate Filter
Height: 4.09 in.
Width: 3.25 in.
Material: Aluminum
Finish: Adhesive Coating

Additional Info: Use with louver A-VK34