Menu Search
NVENT HOFFMAN #AFLT84

Enclosure Louvre Plate Filter Aluminum AVK Series

SKU # 78351034870 Manufacturer Series: AVK
Kit Type: Enclosure Louvre Plate Filter
Height: 4.64 in.
Width: 8.25 in.
Material: Aluminum
Finish: Adhesive Coating

Additional Info: Use with louver A-VK84