Menu Search
NVENT HOFFMAN #AVK34SS6

Enclosure Louvre Plate Stainless Steel, Type 316 AVK Series

SKU # 78351084990 Manufacturer Series: AVK
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Enclosure Louvre Plate
Height: 4.75 in.
Width: 4.5 in.
Material: Stainless Steel, Type 316
Finish: Stainless Steel