The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
NVENT HOFFMAN #AVK23

Enclosure Louvre Plate Steel AVK Series

SKU # 78351024900 Manufacturer Series: AVK
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Enclosure Louvre Plate
Height: 3.25 in.
Width: 4.5 in.
Material: Steel
Finish: Gray Polyester Powder