Menu Search
NVENT HOFFMAN #AVK88

Enclosure Louvre Plate Steel AVK Series

SKU # 78351024990 Manufacturer Series: AVK
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Enclosure Louvre Plate
Height: 10.56 in.
Width: 9.5 in.
Material: Steel
Finish: Gray Polyester Powder