Menu Search
NVENT HOFFMAN #HG1000403

Filter Fan Exhaust Grille, 258mm W x 257mm H

SKU # 78351034331 Manufacturer Series: MCLF
RoHS Compliant
Kit Type: Filter Fan Exhaust Grille
Height: 257mm
Width: 258mm
Material: UV Resistant Plastic
Finish: RAL 9011 Black

HG Filter Fan Exhaust Grilles have a unique click-fit design which quickly installs into enclosure wall; no tools or fasteners required. Grilles open with the flick of a finger and remains attached after opening for easy access to the filter.