Menu Search
LUTRON #CONNECT-BDG2-1

Connect Bridge, 100-240V 100mA, 5V-300mA, 0 to 40 deg C

SKU # 78427617764
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Smart Electrical Device Connect Bridge
Inputs: 100-240V 100mA
Outputs: 5V-300mA
Temperature Rating: 0 to 40 Degree C

LUL CONNECT-BDG2-1 CONNECT-BRIDGE