Menu Search
COOPER LIGHTING SOLUTIONS #RC-3TLB-OSI-W

Greengate Low Voltage Switch, 24VDC, 3 Switch, On/Off Operation

SKU # 08008365731
Type: Low Voltage Switch
Number of Switches: 3
Voltage Rating: 24V DC
Operation: On/Off
Color: White
Wires: 2 Quick Connect Ports
Terminals: RJ45

The room controller wallstations are pre-engraved low voltage switches that operate on 24 VDC power supplied by the Room Controller. Each wallstation is designed to fit in a standard decorator opening and has two QuickConnect ports for Room Controller local network connections to eliminate wiring errors.