Menu Search
DOUGLAS POWER EQUIPMENT #WR-8501

Low Voltage Switch LED Pushbutton

SKU # 62299060330 Manufacturer Series: WR-8500
Type: Low Voltage Switch
Switch Style: LED Push Button
Number of Switches: 1
Switch Current Rating: 3A
Voltage Rating: 24V AC/DC
Operation: SP Momentary Contact
Color: White
Wires: 2W
Terminals: Screw

Low Voltage Lighting Switches: Type - Low Voltage Switch; Switch Style - LED Pushbutton; Number of Switches - 1; Switch Current Rating - 3A; Voltage Rating - 24V AC/DC; Operation - SP Momentary Contact; Color - White; Wires - 2W; Terminals - Screw; Additional Information - LED: Red/On,Green/Off; Manufacturer Series - WR-8500

Additional Info: LED: Red/On,Green/Off