Low Voltage Lighting Switches: Type - Low Voltage Switch; Switch Style - LED Rocker; Number of Switches - 1; Switch Current Rating - 3A; Voltage Rating - 24V AC/DC; Operation - SP Momentary Contact; Color - White; Wires - 2W; Terminals - Screw; Mounting - Device Box; Additional Information - LED: Red/On,Green/Off; Manufacturer Series - WR-8600
Additional Info: LED: Red/On,Green/Off