You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON LIGHTING #GMDS-W

Decorator Switch, Rocker, 3A, 24VAC/DC, Momentary Contact, White, Screw, Wall

SKU # 08008362583
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Low Voltage Switch
Switch Style: Rocker
Switch Current Rating: 3A
Voltage Rating: 24V AC/DC
Operation: Momentary Contact
Color: White
Terminals: Screw
Mounting: Wall

This switch is recommended for most low voltage switching applications and fits a standard decorator wallplate. The momentary decorator switch is a low voltage contact closure device. When toggled, the switch momentarily makes a contact closure to the lighting control panel or occupancy sensor, sending an ON signal. When not pressed, the switch is in the open position.

Additional Info: Dimension: 4.19 in. H x 1.44 in. W x 0.97 in. D