Menu Search
COOPER LIGHTING SOLUTIONS #SP20-MV20A

Greengate Heavy Duty Switch Pack, 20A, 120/277VAC, Black, Square Box

SKU # 08008350322
Type: Low Voltage Switch
Switch Current Rating: 20A
Voltage Rating: 120/277V AC
Color: Black
Mounting: Square Box

Additional Info: Temperature: 32-104 deg F (0-40 deg C), 2-15/16 in. x 2-7/16 in. x 1-11/16 in.