Menu Search
GENERAL ELECTRIC #RS2-37

Switch, Low Voltage; 2 Switch; 3A; 28V; SPDT Momentary; White; Quick Disconnect; Bracket

SKU # 62227054148 Manufacturer Series: RS2
Type: Low Voltage Switch
Number of Switches: 2
Switch Current Rating: 3A
Voltage Rating: 28V AC
Operation: SPDT Momentary Contact
Color: White
Terminals: Quick Disconnect
Mounting: Bracket

Low Voltage Lighting Switches: Type - Low Voltage Switch; Number of Switches - 2; Switch Current Rating - 3A; Voltage Rating - 28V AC; Operation - SPDT Momentary Contact; Color - White; Terminals - Quick Disconnect; Mounting - Bracket; Additional Information - Temperature: 0-55 deg C; Manufacturer Series - RS2

Additional Info: Temperature: 0-55 deg C