Menu Search
GENERAL ELECTRIC #RS2-32

Low Voltage Switch Push Button

SKU # 62227054142 Manufacturer Series: RS2
Type: Low Voltage Switch
Switch Style: Push Button
Number of Switches: 1
Operation: SPDT Momentary Contact
Color: Ivory
Terminals: Quick Disconnect Tab
Mounting: Bracket

Low Voltage Lighting Switches: Type - Low Voltage Switch; Switch Style - Push Button; Number of Switches - 1; Operation - SPDT Momentary Contact; Color - Ivory; Terminals - Quick Disconnect Tab; Mounting - Bracket; Manufacturer Series - RS2