Menu Search
COOPER LIGHTING SOLUTIONS #H1499T

Recessed Downlight 12V MR16

SKU # 62396014991 Manufacturer Series: H1499
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Housing Type: Recessed Downlight
Lamp Type: 12V MR16
Nominal Aperture: 4 in. Round
Installation: New Construction
Ceiling Type: Non-Insulated
Air Rating: Non-Airtight
Transformer: 120V Magnetic
Depth: 5.5 in. (140mm)
Ceiling Opening: 4.5 in. (114mm)