Menu Search

LIGHTOLIER #302MRSPXNON-IC

Recessed Downlight 12V MR16

SKU: 62456315861
Manufacturer Series: 300X
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Housing Type: Recessed Downlight
Lamp Type: 12V MR16
Nominal Aperture: 3 in. Round
Installation: New Construction
Ceiling Type: Non-Insulated
Transformer: 120V Magnetic
Depth: 5.75 in. (146mm)
Ceiling Opening: 3.75 in. (95mm)
Description
Downlighting Low Voltage Recessed Housings: Housing Type - Recessed Downlight; Lamp Type - 12V MR16; Nominal Aperture - 3" Round; Installation - New Construction; Ceiling Type - Non-Insulated; Transformer - 120V Magnetic; Depth - 5.75" (146mm); Ceiling Opening - 3.75" (95mm); Manufacturer Series - 300X