Menu Search
THOMAS LIGHTING #CLV4

Recessed Downlight 12V MR16

SKU # 77384929548 Manufacturer Series: CAPRI Affex
Housing Type: Recessed Downlight
Lamp Type: 12V MR16
Nominal Aperture: 4 in. Round
Installation: New Construction
Ceiling Type: Non-Insulated
Air Rating: Non-Airtight
Transformer: 120V Magnetic
Depth: 5 in. (127mm)
Ceiling Opening: 4 in. (102mm)