Menu Search
THOMAS LIGHTING #CLV4R

Recessed Downlight 12V MR16

SKU # 77384936346 Manufacturer Series: CAPRI Affex
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Housing Type: Recessed Downlight
Lamp Type: 12V MR16
Nominal Aperture: 4 in. Round
Installation: Remodel
Ceiling Type: Non-Insulated
Air Rating: Non-Airtight
Transformer: 120V Magnetic
Depth: 4.75 in. (122mm)
Ceiling Opening: 4 in. (102mm)