Menu Search
THOMAS LIGHTING #CLVIC4

Recessed Downlight 12V MR16

SKU # 77384929544 Manufacturer Series: CAPRI Affex
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Housing Type: Recessed Downlight
Lamp Type: 12V MR16
Nominal Aperture: 4 in. Round
Installation: New Construction
Ceiling Type: Insulated
Air Rating: Airtight
Transformer: 120V Magnetic
Depth: 7 in. (178mm)
Ceiling Opening: 4 in. (102mm)