Low Voltage Transformers: Transformer Type - Relay Control Power Transformer; Volts, Primary - 120VAC; Volts, Secondary - 24VAC; VA - 40VA (Steady), 40VA (Pulse); Wiring - Leads, 6.00"; Mounting - 1/2"Ko; Rating/Application - Class 2 - Light Duty, 2-Wire; Additional Information - Internally Fused (One Time Event); Manufacturer Series - WR-4040
Additional Info: Internally Fused (One Time Event)