Menu Search
MISC- C MISC VENDORS #WH-801E5

Transformer, Low Voltage, Hard Wire

SKU # 62025400104
Transformer Type: Hard Wire Low Voltage Transformers
Volts, Primary: 120VAC
Volts, Secondary: 12V
Wiring: Leads, 6.00 in.
Rating/​Application: Class 2, 80W

Low Voltage Transformers: Transformer Type - Hard Wire Low Voltage Transformers; Volts, Primary - 120VAC; Volts, Secondary - 12V; Wiring - Leads, 6.00 in.; Rating/Application - Class 2, 80W; Additional Information - Dimensions: 2.55 in. L x 1.38 in. W x 1.02 in. H

Additional Info: Dimensions: 2.55 in. L x 1.38 in. W x 1.02 in. H