Menu Search
WIRE - EQUIP MTR LEA #TEW-16-26STR-GRY-300

Wire, TEW; Bare Copper; 16 AWG; 26-Str; Gray

SKU # 62009470092 Manufacturer Series: TEW
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: TEW
Conductor Size: 16 AWG
Conductor Material: Bare Copper
Conductor Stranding: 26-Str
Voltage: 600V
Color: Gray
Insulation Material: PVC
Insulation Thickness: 0.03 in.
Temperature Rating: 221°F (105°C)
Nominal OD: 0.121 in. (3.07 mm)
Package Length - feet: 1000 ft.
Package Length - meters: 300m
Package Type: Spool
Approval Listings: UL Type: VW-1. CSA Type: FT-1