Menu Search
ABB INSTALLATION PRODUCTS #BM512

Machine Bolt Square Head 5/8 x 12.00

SKU # 62487100808
Type: Machine
Head: Square
Nuts: (1) Square
Bolt Diameter: 5/8 in.
Bolt Length: 12 in.
Thread Length: 6 in.
Material: Steel
Finish: Galvanized
Lb/​C: 115
Package Quantity: 50